This product may not be available in all locations.
1
more
Limit Switch, XC, XCKJ, Thermoplastic, Adjustable, Plastic Roller Lever, 1NC/1NO, Snap
Item #:
275802
Cat #:
XCKJ10541H7
UPC:
785901451570
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, XC Standard, XCKJ, Thermoplastic, Adjustable, Plastic Roller Lever, 1 Normally Closed, 1 Normally Open Contact, Snap Action, 1/2 Inch National Pipe Thread
Overview
Limit Switch, XC Standard, XCKJ, Thermoplastic, Adjustable, Plastic Roller Lever, 1 Normally Closed, 1 Normally Open Contact, Snap Action, 1/2 Inch National Pipe Thread
This XCKJ industrial format (EN 50041) limit switch has a thermoplastic variable length roller lever and a Zamak body. This limit switch has a robust Zamak body and head, a modular design allowing easier maintenance and a industrial CENELEC EN50041 form A format. It is IP66 and IK07 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV, EAC standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901451570, XCKJ10541H7
Specifications
Size: | Standard |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Standards: | California Proposition 65 |
Size: | Standard |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Customer Reviews
No reviews for this product
(0)