This product may not be available in all locations.
1
more
Limit switch, Limit switches XC Standard, XCKL, thermoplastic roller lever, 1NC+1 NO, snap, Cable gland
Item #:
72436
Cat #:
XCKL115
UPC:
785901646495
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, Limit switches XC Standard, XCKL, thermoplastic roller lever, 1NC+1 NO, snap, Cable gland
Overview
Limit switch, Limit switches XC Standard, XCKL, thermoplastic roller lever, 1NC+1 NO, snap, Cable gland
This XCKL classic format limit switch has a thermoplastic roller lever and a Zamak body. This limit switch has a robust Zamak body, a modular design allowing easier maintenance and a classic format. It is IP66 and IK05 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901646495, XCKL115
Specifications
Poles: | 2 |
Type: | Limit Switch, Complete, Side Roller |
Amps: | 10 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 600 |
Type: | Limit Switch, Complete, Side Roller |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)