This product may not be available in all locations.
Limit Switch, Roller Lever, 2" Length, .75"Diameter, Metal
Item #:
86328
Cat #:
E50KL549
UPC:
782113302201
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 2.00 inches (50.8 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.
Overview
Limit Switch Operator, Roller, Standard Type, 2.00 inches (50.8 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113302201, E50KL549
Specifications
Diameter: | 0.750 in |
Type: | Limit Switch, Fixed Roller, Operator |
Length: | 2 in |
Mounting: | Device |
Diameter: | 0.750 in |
Length: | 2 in |
Type: | Limit Switch, Fixed Roller, Operator |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)