This product may not be available in all locations.
Limit Switch Receptacle, 1P, 600VAC Rated, Heavy Duty, (E50)
Item #:
64653
Cat #:
E50RA
UPC:
782113290720
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Receptacle, Single Pole, 600V Rated. Terminals, Full Size, Heavy Duty (E50), Single Pole (5 terminals), Screw Terminals, with 1/2 inch NPT Conduit Entrance
Overview
Limit Switch Receptacle, Single Pole, 600V Rated. Terminals, Full Size, Heavy Duty (E50), Single Pole (5 terminals), Screw Terminals, with 1/2 inch NPT Conduit Entrance
Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113290720, E50RA
Specifications
Poles: | 2 |
Volts AC: | 600 |
Type: | Limit Switch Receptacle |
Poles: | 2 |
Type: | Limit Switch Receptacle |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)