Lever Arm, 19mm Nylon Roller, 7.11mm Width, Adjustable, 1.19-3"

Item #: 70133
Cat #: 802T-W17
UPC: 662468674638
Sign In or Register to view pricing and more.
Documents & Guides
Lever Arm, 19 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front

Overview

Lever Arm, 19 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Also known as: 662468674638, 802T-W17

Specifications

Type: Lever Arm, Adjustable
Length: 1.190 in, 3 in
Width: 7.110 mm
Material: Nylon
Type: Lever Arm, Adjustable
Width: 7.110 mm
Length: 1.190 in, 3 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)