Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return

Item #: 72053
Cat #: 802T-ATP
UPC: 662468079594
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 4 Circuit, CW & CCW Operation, Whole Switch

Overview

Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 4 Circuit, CW & CCW Operation, Whole Switch
Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your down time by eliminating the need for rewiring upon switch replacement.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468079594, 802T-ATP

Specifications

Type: Limit Switch, Lever Type
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Limit Switch, Lever Type
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)