Limit Switch, Long Mounting, 2NO/NC Contacts, Rotary Operation

Item #: 73513
Cat #: EA170-31100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Long Mounting, Side Rotary Operation, Rocker Type, 2 Normally Open, 2 Normally Closed, Butt Contacts, No Actuator

Overview

Limit Switch, Long Mounting, Side Rotary Operation, Rocker Type, 2 Normally Open, 2 Normally Closed, Butt Contacts, No Actuator
Also known as: EA170-31100

Specifications

Mounting: Panel
Volts DC Range: 250, 125
Poles: 2
Type: Limit Switch, Long Mount
IP/NEMA Rating: NEMA 1, NEMA 4
Material: Steel
Amps Range: 5 - 20
Mounting: Panel
Poles: 2
IP/NEMA Rating: NEMA 1, NEMA 4
Amps Range: 5 - 20
Volts DC Range: 250, 125
Type: Limit Switch, Long Mount
Material: Steel

Customer Reviews

No reviews for this product
(0)