LIMIT SWITCH 600V 10AMP C +OPTIONS

Item #: 263139
Cat #: 9007C54KC
UPC: 78590154212
Sign In or Register to view pricing and more.
LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,600V,9007,limit switch,multi-directional head,plug-in,9007C,heavy duty,multi-directional head,Coil Spring Extension Any Direction,NC-NO,NEMA A600/Q600,UL Listed - CSA Certified - CE Marked,multi-directional,standard environment

Overview

LIMIT SWITCH 600V 10AMP C +OPTIONS,-,metal,plug-in,-20...185 ¦F for standard environment,0.5 Inch NPT Conduit Entrance (screw clamp terminals),1 entry for 1/2 - 14 NPT conforming to ANSI B1.20.1,plug-in,10 A,600V,9007,limit switch,multi-directional head,plug-in,9007C,heavy duty,multi-directional head,Coil Spring Extension Any Direction,NC-NO,NEMA A600/Q600,UL Listed - CSA Certified - CE Marked,multi-directional,standard environment
LIMIT SWITCH 600V 10AMP C +OPTIONS
Also known as: 78590154212, 9007C54KC

Specifications

Type: Coil Spring, Wobble Head, Limit Switch
Poles: 2
Amps: 10
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Coil Spring, Wobble Head, Limit Switch
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)