Limit switch, XC Standard, 240 VAC 10 amp XCKJ +options

Item #: 390165
Cat #: XCKJ20541H7
UPC: 785901814368
Sign In or Register to view pricing and more.
Limit switch, XC Standard, 240 VAC 10 amp XCKJ +options

Overview

Limit switch, XC Standard, 240 VAC 10 amp XCKJ +options
This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It has 1 C/O snap action contacts. It has a rated operational current of 3A at 240VAC (A300) (AC-15), 0.27A at 250VDC (Q300)(DC13)and a conventional enclosed thermal current of 10A. Its mechanical durability is 30 million operating cycles and electrical durability is 5 million operating cycles. It is furnished with screw clamp terminals for electrical connection. It has a spring return lever and supports lateral approach in 1 or 2 directions. The movement of limit switch operating head is rotary. It is an IP66 and NEMA 1/2/4/12 rated product. Limit switch has one entry tapped for 1/2 inch NPT cable gland. This limit switch has dimensions of 1.57inch (Width) x 1.73inch (Depth) x 3.03inch (Height). It complies with UL 508, CSA C22.2 No.14, EN/IEC 60947.-5-1, EN/IEC 60204-1, CCC standards and is also RoHS compliant. Limit switch has UL Listed, CSA certified and CCC certifications. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.
Also known as: 785901814368, XCKJ20541H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)