Limit Switch, Operator Arm, Roller Lever, 2" Length, 3/4" Diameter

Item #: 67455
Cat #: 9007CA11
UPC: 78590186571
Sign In or Register to view pricing and more.
Limit Switch, Operator Arm, Iron Roller Lever, 2 Inch, Length, 3/4 Inch, Diameter

Overview

Limit Switch, Operator Arm, Iron Roller Lever, 2 Inch, Length, 3/4 Inch, Diameter
Also known as: 78590186571, 9007CA11

Specifications

Diameter: 3/4 in
Type: Lever Arm, Limit Switch
Length: 2 in
Mounting: Device
Material: Iron
Standards: California Proposition 65
Diameter: 3/4 in
Length: 2 in
Material: Iron
Type: Lever Arm, Limit Switch
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)