Lever, Stainless Steel Rod, 127mm (5") Length, 3.3mm Diameter

Item #: 71067
Cat #: 802T-W3
UPC: 781180825170
Sign In or Register to view pricing and more.
Documents & Guides
Lever, Stainless Steel Rod, 127 mm (5 Inch) Length, 3.3 mm Diameter, for Low Operating Torque Switches

Overview

Lever, Stainless Steel Rod, 127 mm (5 Inch) Length, 3.3 mm Diameter, for Low Operating Torque Switches
Also known as: 781180825170, 802T-W3

Specifications

Type: Rod, Lever
Diameter: 3.300 mm
Material: Stainless Steel
Length: 127 mm, 5 in
Type: Rod, Lever
Material: Stainless Steel
Diameter: 3.300 mm
Length: 127 mm, 5 in

Customer Reviews

No reviews for this product
(0)