This product may not be available in all locations.
Limit Switch, Wobble Stick, Spring Wire, 10A, 600VAC, 250VDC
Item #:
682687
Cat #:
LSYJB1A-7M
UPC:
784549178108
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Wobble Stick, Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw
Overview
Limit Switch, Wobble Stick, Spring Wire, 10 Amp, 600 Volt AC, 250 Volt DC, Zinc Die-Cast Housing, 1-Pole Double Throw
Also known as: 784549178108, LSYJB1A-7M
Specifications
Mounting: | Panel |
Type: | Limit Switch, Wobble, Low Temp |
Amps: | 10 |
Poles: | 1 |
Mounting: | Panel |
Amps: | 10 |
Type: | Limit Switch, Wobble, Low Temp |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)