Lever, Nylatron Looped, 152.4mm Long, 50.8mm Width, 4.6mm Diameter

Item #: 69963
Cat #: 802T-W14
UPC: 781180203145
Sign In or Register to view pricing and more.
Documents & Guides
Lever, Nylatron Looped Rod, 152.4 mm Long, 50.8 mm Width, 4.6 mm Diameter

Overview

Lever, Nylatron Looped Rod, 152.4 mm Long, 50.8 mm Width, 4.6 mm Diameter
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 781180203145, 802T-W14

Specifications

Width: 50.800 mm
Diameter: 4.600 mm
Type: Lever, Looped Rod
Length: 152.400 mm
Material: Nylatron
Width: 50.800 mm
Type: Lever, Looped Rod
Material: Nylatron
Diameter: 4.600 mm
Length: 152.400 mm

Customer Reviews

No reviews for this product
(0)