This product may not be available in all locations.
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Top Pus
Item #:
71913
Cat #:
802T-DP1
UPC:
662468079792
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Top Push Roller, 2 Circuits, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Push Accuation, Spring Return, Switch Body, NEMAStyle Standard Mounting, Not Direct Acting, 802T Plug-in Style, 3.1 lb in, 1.4 mm, 0.7 mm, A600, 263
Overview
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Top Push Roller, 2 Circuits, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Push Accuation, Spring Return, Switch Body, NEMAStyle Standard Mounting, Not Direct Acting, 802T Plug-in Style, 3.1 lb in, 1.4 mm, 0.7 mm, A600, 263
Also known as: 662468079792, 802T-DP1
Specifications
Type: | Pushbutton, Operating Heads |
Type: | Pushbutton, Operating Heads |
Customer Reviews
No reviews for this product
(0)