This product may not be available in all locations.
Limit Switch, Compact, Prewired, Roller Lever, 600V
Item #:
117869
Cat #:
E47BCC15
UPC:
782114215456
Sign In or Register to view pricing and more.
Documents & Guides
E47 Compact Prewired Limit Switch, 600V Rated. Roller Lever Operator, 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts and 3-meter Cable
Overview
E47 Compact Prewired Limit Switch, 600V Rated. Roller Lever Operator, 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts and 3-meter Cable
Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782114215456, E47BCC15
Specifications
Type: | Limit Switch, Roller Lever |
Volts AC: | 600 |
Length: | 3 m |
Type: | Limit Switch, Roller Lever |
Length: | 3 m |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)