Limit switch, Limit switches XC Standard, XCMD, steel roller plunger, 1NC+1 NO, snap, 1 m

Item #: 72579
Cat #: XCMD2102L1
UPC: 785901269656
Sign In or Register to view pricing and more.
Limit switch, Limit switches XC Standard, XCMD, steel roller plunger, 1NC+1 NO, snap, 1 m

Overview

Limit switch, Limit switches XC Standard, XCMD, steel roller plunger, 1NC+1 NO, snap, 1 m
This XCMD miniature format limit switch has a steel roller plunger and a Zamak body. This limit switch has a robust Zamak miniature and modular body, is pre-cabled, allowing an easier installation. It is IP66 and IK06 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901269656, XCMD2102L1

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Micro
Volts AC: 300
Mounting: Surface
Length: 1.500 m
Amps: 1.500
Standards: California Proposition 65
Poles: 2
Volts AC: 300
Length: 1.500 m
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Micro
Mounting: Surface
Amps: 1.500

Customer Reviews

No reviews for this product
(0)