Limit Switch, Miniature, 10A, 240VAC, 5A, 28VDC, Whisker Actuator

Item #: 315609
Cat #: 9007MS05S0300
UPC: 785901319641
Sign In or Register to view pricing and more.
Limit Switch, Miniature, Heavy Duty, 10 Amp, 240 Volt AC, 5 Amp, 28 Volt DC, Whisker Actuator, 9 Foot Cable

Overview

Limit Switch, Miniature, Heavy Duty, 10 Amp, 240 Volt AC, 5 Amp, 28 Volt DC, Whisker Actuator, 9 Foot Cable
Also known as: 785901319641, 9007MS05S0300

Specifications

Type: Whisker, Limit Switch, Miniature
Length: 9 ft
Amps: 5, 20
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 240
Volts DC: 28
Standards: California Proposition 65
Type: Whisker, Limit Switch, Miniature
Amps: 5, 20
Volts AC: 240
Standards: California Proposition 65
Length: 9 ft
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts DC: 28

Customer Reviews

No reviews for this product
(0)