Plastic Limit Switch, Assembled, Roller Lever

Item #: 1155232
Cat #: LS-S11S-LB
UPC: 786685392806
Sign In or Register to view pricing and more.
Documents & Guides
Plastic Safety Switch, Assembled, Large Roller Lever Type, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1NO / 1 NC with Positive Opening Contact, Screw Terminal.

Overview

Plastic Safety Switch, Assembled, Large Roller Lever Type, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1NO / 1 NC with Positive Opening Contact, Screw Terminal.
Eaton’s LS-Titan™ limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make LS-Titan a flexible switching solution. A highlight of the LS-Titan switch line is the world’s first electronic position switch (LSE models). These switches feature freely programmable operating points that can be set individually at any time. LS-Titan switches are suitable for use in safety applications designed to protect persons or processes.
Also known as: 786685392806, LS-S11S-LB

Specifications

Type: Roller Lever
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Roller Lever
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)