SAFETY INTERLOCK 300VAC 5A T-XCS

Item #: 276433
Cat #: XCSE7333
UPC: 785901719809
Sign In or Register to view pricing and more.
SAFETY INTERLOCK 300VAC 5A T-XCS

Overview

SAFETY INTERLOCK 300VAC 5A T-XCS
Also known as: 785901719809, XCSE7333

Specifications

Poles: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Poles: 3
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)