Safety Switch, Interlock, 3P, 10A, 300VAC, Key Actuator, Red

Item #: 73214
Cat #: XCSA703
UPC: 785901718888
Sign In or Register to view pricing and more.
Safety Switch, Interlock, 3-Pole, 2 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, 10 Amp, 300 Volt AC, Key Actuator, Red, Not Lockable, 1/2 NPT, Pipe Entry

Overview

Safety Switch, Interlock, 3-Pole, 2 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, 10 Amp, 300 Volt AC, Key Actuator, Red, Not Lockable, 1/2 NPT, Pipe Entry
Also known as: 785901718888, XCSA703

Specifications

Poles: 3
Color: Red
Amps: 10
Volts AC: 300
Type: Safety Switch, Interlock
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65
Poles: 3
Amps: 10
Type: Safety Switch, Interlock
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Color: Red
Volts AC: 300
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)