Safety switches XCS, latch for sliding doors, for metal switch

Item #: 73227
Cat #: XCSZ05
UPC: 785901754220
Sign In or Register to view pricing and more.
Safety switches XCS, latch for sliding doors, for metal switch

Overview

Safety switches XCS, latch for sliding doors, for metal switch
This Latch for sliding door is for use with metal key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSA, XCSB, XCSC, XCSE, XCSLE, XCSLF.
Also known as: 785901754220, XCSZ05

Specifications

Type: Actuator, Safety, Interlock
Color: Red
Mounting: Surface
Standards: California Proposition 65
Type: Actuator, Safety, Interlock
Mounting: Surface
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)