Miniature DIN Switches

72 Found
Square D

Harmony, 22mm Push Button, illuminated selector switch head, 2 position, maintained, green, unmarked

Item #: 27684
CAT #: ZB4BK1233
UPC: 785901354109
Sign In or Register to view pricing and more.
Square D

Discrete output module, Modicon X80, 16 triac outputs, 100 to 240V AC

Item #: 373838
CAT #: BMXDAO1605
UPC: 785901795087
Sign In or Register to view pricing and more.
TES Electric

Safety Switch, Interlock, 3P, 10A, 300VAC, Key Actuator, Red

Item #: 73214
CAT #: XCSA703
UPC: 785901718888
Sign In or Register to view pricing and more.
TES Electric

Preventa XCS, safety switches, pivoting actuator, for metal switch

Item #: 67051
CAT #: XCSZ03
UPC: 785901348993
Sign In or Register to view pricing and more.
Eaton

Terminal Adapter, M20 to 1/2" NPT, LS-Titan, Molded

Item #: 1004382
CAT #: V1-2-M20
UPC:
Sign In or Register to view pricing and more.
TES Electric

Safety switch, Safety switches XCS, metal XCSA, 2 NC + 1 NO, slow break, 1 entry tapped Pg 13

Item #: 67091
CAT #: XCSA701
UPC: 785901087922
Sign In or Register to view pricing and more.
TES Electric

SAFETY INTERLOCK 300VAC 5A T-XCS

Item #: 276398
CAT #: XCSE7311
UPC: 785901164791
Sign In or Register to view pricing and more.
Square D

IEC contactor, TeSys Deca, reversing, 25A resistive, 4 pole, 4 NO, 120VAC 50/60Hz coil, open style

Item #: 51868
CAT #: LC2DT25G7
UPC: 785901407928
Sign In or Register to view pricing and more.
ABB

Mechanical Interlock, 2NC, Contacts, for C-2000 Series

Item #: 204451
CAT #: BELA02
UPC:
Sign In or Register to view pricing and more.
Eaton

Limit Switch Operating Head, Top Push Roller

Item #: 1944338
CAT #: E49CP7
UPC: 782113741987
Sign In or Register to view pricing and more.
Eaton

Plastic Limit Switch, Assembled, Adjustable Roller

Item #: 1155219
CAT #: LS-S11S-RLA
UPC:
Sign In or Register to view pricing and more.
Eaton

C-h Ls-s02-24dft-zbz-x Limit Switch

Item #: 2111183
CAT #: LS-S02-24DFT-ZBZ-X
UPC: 786685393711
Sign In or Register to view pricing and more.
Eaton

C-h E48kl07 Limit Switches

Item #: 64726
CAT #: E48KL07
UPC: 782114234426
Sign In or Register to view pricing and more.
Eaton

C-h E48kl08 Limit Switches

Item #: 117729
CAT #: E48KL08
UPC: 782114234433
Sign In or Register to view pricing and more.
Eaton

ETN LS-S02-S MINI DIN SWITCH ASSY,

Item #: 2093791
CAT #: LS-S02-S
UPC: 786685392837
Sign In or Register to view pricing and more.
Square D

Push Button, 30mm, Full Guard, Red, 1NC Contact, NEMA 4/4X/13

Item #: 174872
CAT #: 9001SKR1RH6
UPC: 785901042099
Sign In or Register to view pricing and more.
Square D

Harmony, 22mm Push Button, illuminated selector switch head, 2 position, maintained, green, unmarked

Harmony, 22mm Push Button, illuminated selector switch head, 2 position, maintained, green, unmarked
Item #: 27684
CAT #: ZB4BK1233
UPC: 785901354109
Sign In or Register to view pricing and more.
Square D

Discrete output module, Modicon X80, 16 triac outputs, 100 to 240V AC

Discrete output module, Modicon X80, 16 triac outputs, 100 to 240V AC
Item #: 373838
CAT #: BMXDAO1605
UPC: 785901795087
Sign In or Register to view pricing and more.
TES Electric

Safety Switch, Interlock, 3P, 10A, 300VAC, Key Actuator, Red

Safety Switch, Interlock, 3-Pole, 2 Normally Open, 1 Normally Closed, Slow Break, Break Before Make, 10 Amp, 300 Volt AC, Key Actuator, Red, Not Lockable, 1/2 NPT, Pipe Entry
Item #: 73214
CAT #: XCSA703
UPC: 785901718888
Sign In or Register to view pricing and more.
TES Electric

Preventa XCS, safety switches, pivoting actuator, for metal switch

Preventa XCS, safety switches, pivoting actuator, for metal switch
Item #: 67051
CAT #: XCSZ03
UPC: 785901348993
Sign In or Register to view pricing and more.
Eaton

Terminal Adapter, M20 to 1/2" NPT, LS-Titan, Molded

Screw Terminal Adapter. Outside: M20. Inside: 1/2". For use with all LS-Titan Limit Switches and Metal American Pipe Thread. (The screw connection must be earthed; not totally insulated).
Item #: 1004382
CAT #: V1-2-M20
UPC:
Sign In or Register to view pricing and more.
TES Electric

Safety switch, Safety switches XCS, metal XCSA, 2 NC + 1 NO, slow break, 1 entry tapped Pg 13

Safety switch, Safety switches XCS, metal XCSA, 2 NC + 1 NO, slow break, 1 entry tapped Pg 13
Item #: 67091
CAT #: XCSA701
UPC: 785901087922
Sign In or Register to view pricing and more.
TES Electric

SAFETY INTERLOCK 300VAC 5A T-XCS

SAFETY INTERLOCK 300VAC 5A T-XCS
Item #: 276398
CAT #: XCSE7311
UPC: 785901164791
Sign In or Register to view pricing and more.
Square D

IEC contactor, TeSys Deca, reversing, 25A resistive, 4 pole, 4 NO, 120VAC 50/60Hz coil, open style

IEC contactor, TeSys Deca, reversing, 25A resistive, 4 pole, 4 NO, 120VAC 50/60Hz coil, open style
Item #: 51868
CAT #: LC2DT25G7
UPC: 785901407928
Sign In or Register to view pricing and more.
ABB

Mechanical Interlock, 2NC, Contacts, for C-2000 Series

Mechanical Interlock, 2 Normally Closed, Contacts, for C-2000 Series
Item #: 204451
CAT #: BELA02
UPC:
Sign In or Register to view pricing and more.
Eaton

Limit Switch Operating Head, Top Push Roller

Limit Switch Operating Head, Top Push Roller, Miniature, Nonmetallic (e49), Plugs Into Switch Body
Item #: 1944338
CAT #: E49CP7
UPC: 782113741987
Sign In or Register to view pricing and more.
Eaton

Plastic Limit Switch, Assembled, Adjustable Roller

Plastic Safety Switch, Assembled, Adjustable Roller Lever Type, 18mm Roller, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1NO / 1 NC with Positive Opening Contact, Screw Terminal.
Item #: 1155219
CAT #: LS-S11S-RLA
UPC:
Sign In or Register to view pricing and more.
Eaton

C-h Ls-s02-24dft-zbz-x Limit Switch

Solenoid Safety Interlock, Power To Unlock, 24vdc, 2 - N.c.
Item #: 2111183
CAT #: LS-S02-24DFT-ZBZ-X
UPC: 786685393711
Sign In or Register to view pricing and more.
Eaton

C-h E48kl07 Limit Switches

C-h E48kl07 Actuating Key adjustable / 7.8" (200mm)
Item #: 64726
CAT #: E48KL07
UPC: 782114234426
Sign In or Register to view pricing and more.
Eaton

C-h E48kl08 Limit Switches

C-h E48kl08 Actuating Key vertical / 7.8" (200mm)
Item #: 117729
CAT #: E48KL08
UPC: 782114234433
Sign In or Register to view pricing and more.
Eaton

ETN LS-S02-S MINI DIN SWITCH ASSY,

LS-S02-S LIMIT SWITCH
Item #: 2093791
CAT #: LS-S02-S
UPC: 786685392837
Sign In or Register to view pricing and more.
Square D

Push Button, 30mm, Full Guard, Red, 1NC Contact, NEMA 4/4X/13

Push Button, 30 mm, Full Guard, Red, 1 Normally Closed, Contact, NEMA 4/4X/13, 10 Amp, 600 Volt AC
Item #: 174872
CAT #: 9001SKR1RH6
UPC: 785901042099
Sign In or Register to view pricing and more.
Page 1 of 5
72 Items found