Switch, Basic, SPDT, 21A @ 277VAC, Simulated Roller Lever Actuator

Item #: 874131
Cat #: V7-1V19E9-269
UPC: 784549386442
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Basic, Single Pole, Double Throw, 21 Amp @ 277 Volt AC, Simulated Roller Lever Actuator, Quick Connect Termination

Overview

Switch, Basic, Single Pole, Double Throw, 21 Amp @ 277 Volt AC, Simulated Roller Lever Actuator, Quick Connect Termination
Also known as: 784549386442, V7-1V19E9-269

Specifications

Type: Switch, Lever Actuator
Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 21
Type: Switch, Lever Actuator
Volts AC: 277
Amps: 21
Mounting: Panel
Poles: 1

Customer Reviews

No reviews for this product
(0)