Limit Switch, Enclosed Precision, Plunger, Booted, 15A, 600VAC

Item #: 86295
Cat #: E47BLS06
UPC: 782113771113
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, Booted Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance

Overview

15 Amp, Booted Plunger Operator, E47 Enclosed Precision Limit Switch, 600V Rated. Contact: 1 N.O. & 1 N.C., Screw Terminals with 1/2 inch NPT Conduit Entrance
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113771113, E47BLS06

Specifications

Type: Booted Plunger, Limit Switch
Poles: 2
Mounting: Surface
Amps: 15
Volts AC: 600
Type: Booted Plunger, Limit Switch
Mounting: Surface
Volts AC: 600
Poles: 2
Amps: 15

Customer Reviews

No reviews for this product
(0)