Safety Mat, Perimeter Trim, 750 x 750mm

Item #: 40640
Cat #: 440F-T1515
UPC: 611320156652
Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Perimeter Trim Kit, for 750 mm x 750 mm Mat

Overview

Safety Mat, GuardMaster, Perimeter Trim Kit, for 750 mm x 750 mm Mat
Also known as: 611320156652, 440F-T1515

Specifications

Type: Perimeter Trim, Safety Mat
Size: 750 x 750 mm
Type: Perimeter Trim, Safety Mat
Size: 750 x 750 mm

Customer Reviews

No reviews for this product
(0)