This product may not be available in all locations.
Pressure Switch, Type 1 Enclosure, 6 - 250 PSI, Adjustable Range
Item #:
74306
Cat #:
836-C8A
UPC:
781180879654
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 6 - 250 PSI, Adjustable Operating Range, 4 - 45 PSI, Adjustable Differential, 500 PSI Maximum Line and 650 PSI Surge Pressure
Overview
Pressure Switch, Type 1 Enclosure, External Bellows, Copper Alloy, 6 - 250 PSI, Adjustable Operating Range, 4 - 45 PSI, Adjustable Differential, 500 PSI Maximum Line and 650 PSI Surge Pressure
Also known as: 781180879654, 836-C8A
Specifications
Type: | External Bellows, Pressure Switch |
Material: | Copper Alloy |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Conduit |
Range: | 6 - 250 PSI, 4 - 45 PSI |
Type: | External Bellows, Pressure Switch |
IP/NEMA Rating: | NEMA 1 |
Range: | 6 - 250 PSI, 4 - 45 PSI |
Material: | Copper Alloy |
Mounting: | Conduit |
Customer Reviews
No reviews for this product
(0)