This product may not be available in all locations.
Pressure Switch, Copper Alloy Bellow, 1PDT 2 Circuit, Contact Block
Item #:
74155
Cat #:
836T-T253J
UPC:
781180894121
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Overview
Pressure Switch, Copper Alloy Bellow, 1 Pole Double Throw, 2 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Our Bulletin 836T Externally Adjustable Electromechanical Pressure Controls meet the traditional requirements of the transportation and machine tool industries. Proven dependability and construction make this line of pressure controls well-suited for these and other rugged applications.
Also known as: 781180894121, 836T-T253J
Specifications
Poles: | 2 |
Type: | Pressure Switch |
Material: | Copper Alloy |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Range: | 6 - 30 PSI, 12 - 150 PSI |
Poles: | 2 |
Material: | Copper Alloy |
Range: | 6 - 30 PSI, 12 - 150 PSI |
Type: | Pressure Switch |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)