This product may not be available in all locations.
Pressure Switch, Copper Alloy Bellow, 2PDT 4 Circuit, Contact Block
Item #:
74682
Cat #:
836T-T253JX22X15
UPC:
662073906452
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Copper Alloy Bellow, 2 Pole Double Throw, 4 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Overview
Pressure Switch, Copper Alloy Bellow, 2 Pole Double Throw, 4 Circuit, Contact Block, 12 - 150 PSI, Adjustable Operating Range, 6 - 30 PSI, Adjustable Differential, 350 PSI Max Line Pressure, 450 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 662073906452, 836T-T253JX22X15
Specifications
Type: | External Bellows, Pressure Switch |
Material: | Copper Alloy |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Mounting: | Conduit |
Range: | 6 - 30 PSI, 12 - 150 PSI |
Type: | External Bellows, Pressure Switch |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Range: | 6 - 30 PSI, 12 - 150 PSI |
Material: | Copper Alloy |
Mounting: | Conduit |
Customer Reviews
No reviews for this product
(0)