This product may not be available in all locations.
Pressure Switch, 400-3000 Operating Range, 300-400 Differential
Item #:
74076
Cat #:
836T-T352J
UPC:
781180897023
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 400 - 3000 PSI Adjustable Operating Range, 300 - 400 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13
Overview
Pressure Control Switch, Copper Alloy Bellows, Piston Without Seal, 2 Circuit, 400 - 3000 PSI Adjustable Operating Range, 300 - 400 PSI Adjustable Differential, 1500 PSI, Occasional Surge Pressure, NEMA 1/4/13
Also known as: 781180897023, 836T-T352J
Specifications
Poles: | 2 |
Type: | Pressure Switch |
Material: | Copper Alloy |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Range: | 400 - 3000 PSI, 300 - 400 PSI |
Poles: | 2 |
Material: | Copper Alloy |
Range: | 400 - 3000 PSI, 300 - 400 PSI |
Type: | Pressure Switch |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)