PRESSURE SWITCH 480VAC 10AMP G +OPTIONS

Item #: 75214
Cat #: 9012GAW1
UPC: 78590102507
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 F,0.2...10 psi,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,10 psi,120 operating cycles per minute (max),Adjustable Differential,NEMA 4/4X/13,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,Water tight, Dust tight, Oil tight and Corrosion Resistant (Indoor/Outdoor),air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas

Overview

Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 F,0.2...10 psi,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,10 psi,120 operating cycles per minute (max),Adjustable Differential,NEMA 4/4X/13,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,Water tight, Dust tight, Oil tight and Corrosion Resistant (Indoor/Outdoor),air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas
pressure switch 9012G - adjustable scale - 2 thresholds - 0.2 to 10 psig
Also known as: 78590102507, 9012GAW1

Specifications

Volts DC: 250
Amps: 10
Type: Pressure Switch, Electromechanical
Volts AC: 120, 240
Mounting: Conduit
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13
Range: 0.200 - 10 PSI, 100 PSI
Volts DC: 250
Type: Pressure Switch, Electromechanical
Mounting: Conduit
IP/NEMA Rating: NEMA 4X, NEMA 13
Amps: 10
Volts AC: 120, 240
Standards: California Proposition 65
Range: 0.200 - 10 PSI, 100 PSI

Customer Reviews

No reviews for this product
(0)