Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 850PSI

Item #: 544134
Cat #: 9012GBW21
UPC: 785901024842
Sign In or Register to view pricing and more.
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 850 PSI, 13 - 425 PSI Range, 16 - 90 PSI Differential, NEMA 4/4X/13

Overview

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 850 PSI, 13 - 425 PSI Range, 16 - 90 PSI Differential, NEMA 4/4X/13
Also known as: 785901024842, 9012GBW21

Specifications

Range: 16 - 90 PSI, 13 - 425 PSI, 850 PSI
Volts DC: 250
Amps: 10
Type: Pressure Switch, Electromechanical
Volts AC: 120, 240
Mounting: Conduit
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13
Range: 16 - 90 PSI, 13 - 425 PSI, 850 PSI
Amps: 10
Volts AC: 120, 240
Standards: California Proposition 65
Volts DC: 250
Type: Pressure Switch, Electromechanical
Mounting: Conduit
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)