This product may not be available in all locations.
Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 1000PSI
Item #:
75331
Cat #:
9012GCW2
UPC:
785901024873
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 1000 PSI, 20 - 1000 PSI Range, 59 - 200 PSI Differential, NEMA 4/4X/13, 2-Pole Double Throw
Overview
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 1000 PSI, 20 - 1000 PSI Range, 59 - 200 PSI Differential, NEMA 4/4X/13, 2-Pole Double Throw
Also known as: 785901024873, 9012GCW2
Specifications
Volts DC: | 250 |
Amps: | 10 |
Type: | Pressure Switch, Electromechanical |
Volts AC: | 120, 240 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Range: | 59 - 200 PSI, 20 - 1000 PSI |
Volts DC: | 250 |
Type: | Pressure Switch, Electromechanical |
Mounting: | Conduit |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Amps: | 10 |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Range: | 59 - 200 PSI, 20 - 1000 PSI |
Customer Reviews
No reviews for this product
(0)