This product may not be available in all locations.
Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 1500PSI
Item #:
75313
Cat #:
9012GFW2
UPC:
785901024910
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, Max 1500 PSI, 90 -2900 PSI Range, Fixed Differential, at 170 PSI, NEMA 4/4X/13
Overview
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, Max 1500 PSI, 90 -2900 PSI Range, Fixed Differential, at 170 PSI, NEMA 4/4X/13
Also known as: 785901024910, 9012GFW2
Specifications
Volts DC: | 250 |
Amps: | 10 |
Type: | Pressure Switch, Electromechanical |
Range: | 90 - 2900 PSI, 170 PSI, 1500 PSI |
Volts AC: | 120, 240 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Volts DC: | 250 |
Type: | Pressure Switch, Electromechanical |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Amps: | 10 |
Range: | 90 - 2900 PSI, 170 PSI, 1500 PSI |
Mounting: | Conduit |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)