This product may not be available in all locations.
PRESSURE SWITCH 480VAC 10AMP G +OPTIONS
Item #:
260556
Cat #:
9012GRG5
UPC:
785901476528
Sign In or Register to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,120 operating cycles per minute (max),150 psi,3...150 psi,Fixed Differential,General Purpose (Indoor),NEMA 1,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas
Overview
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 ¦F,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,120 operating cycles per minute (max),150 psi,3...150 psi,Fixed Differential,General Purpose (Indoor),NEMA 1,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas
pressure switch 9012G - fixed scale - 1 threshold - 3.0 to 150 psig
Also known as: 785901476528, 9012GRG5
Specifications
Volts DC: | 250 |
Amps: | 10 |
Type: | Pressure Switch, Electromechanical |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
Range: | 3 - 150 PSI, 475 PSI, 4.200 PSI |
Volts DC: | 250 |
Type: | Pressure Switch, Electromechanical |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Amps: | 10 |
Volts AC: | 120, 240 |
Mounting: | Conduit |
Range: | 3 - 150 PSI, 475 PSI, 4.200 PSI |
Customer Reviews
No reviews for this product
(0)