PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 74976
Cat #: 9013GHG2J57
UPC: 785901559672
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,120...150 psi,20...40 psi,200 psi (40...170 psi),65...200 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)

Overview

Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,120...150 psi,20...40 psi,200 psi (40...170 psi),65...200 psi,300 PSIG,40 to 170 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps and air compressors,fresh water (-22...257 ¦F)-air (-22...257 ¦F)
pump or compressor switch 9013GH - adjustable diff. - 120-150 psi
Also known as: 785901559672, 9013GHG2J57

Specifications

Type: Pressure Switch, DPST, Water/Air, Electromechanical
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Conduit
Volts AC: 575
Standards: California Proposition 65
Range: 120 - 150 PSI, 20 - 40 PSI, 300 PSI
Type: Pressure Switch, DPST, Water/Air, Electromechanical
Poles: 4
Volts AC: 575
Range: 120 - 150 PSI, 20 - 40 PSI, 300 PSI
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)