PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 267308
Cat #: 9013GHG5J61
UPC: 785901053453
Sign In or Register to view pricing and more.
Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPT external conforming to UL 508,130...175 psi,24...45 psi,250 psi (32...215 psi),80...250 psi,300 PSIG,32 to 215 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F)-fresh water (-22...257 ¦F),control electrically driven water pumps and air compressors

Overview

Square D,PRESSURE SWITCH 575VAC 5HP G +OPTIONS,-,0.25 inch NPT external conforming to UL 508,130...175 psi,24...45 psi,250 psi (32...215 psi),80...250 psi,300 PSIG,32 to 215 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F)-fresh water (-22...257 ¦F),control electrically driven water pumps and air compressors
pump or compressor switch 9013GH - adjustable diff. - 130-175 psi
Also known as: 785901053453, 9013GHG5J61

Specifications

Range: 24 - 45 PSI, 300 PSI, 130 - 175 PSI
Type: Pressure Switch, Water/Air, Electromechanical
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Conduit
Volts AC: 575
Standards: California Proposition 65
Range: 24 - 45 PSI, 300 PSI, 130 - 175 PSI
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Standards: California Proposition 65
Type: Pressure Switch, Water/Air, Electromechanical
Poles: 4
Volts AC: 575

Customer Reviews

No reviews for this product
(0)