Pressure Switch, NEMA 1/4/13, 600 Max PSI, 20-300 PSI Range

Item #: 74148
Cat #: 836T-T254J
UPC: 781180894251
Sign In or Register to view pricing and more.
Pressure Switch, NEMA 1/4/13, 600 Max PSI, 20 - 300 PSI Adjustable Range, 10 - 55 PSI Adjustable Differential, Copper Ally Bellows, for Liquids and Gases

Overview

Pressure Switch, NEMA 1/4/13, 600 Max PSI, 20 - 300 PSI Adjustable Range, 10 - 55 PSI Adjustable Differential, Copper Ally Bellows, for Liquids and Gases
Also known as: 781180894251, 836T-T254J

Specifications

Poles: 2
Amps: 10
Type: Pressure Switch, Liquid/Gas
Mounting: Pipe
Material: Copper Alloy
Range: 20 - 300 PSI, 10 - 55 PSI, 600 PSI
Poles: 2
Type: Pressure Switch, Liquid/Gas
Material: Copper Alloy
Amps: 10
Mounting: Pipe
Range: 20 - 300 PSI, 10 - 55 PSI, 600 PSI

Customer Reviews

No reviews for this product
(0)