PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 393591
Cat #: 9013FHG12J52XC20
UPC: 785901049616
Sign In or Register to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,0.25 inch NPSF internal conforming to UL 508,150 psi,30 psi,70...150 psi,off at 125 psi,2-way pressure release valve,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors

Overview

Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,0.25 inch NPSF internal conforming to UL 508,150 psi,30 psi,70...150 psi,off at 125 psi,2-way pressure release valve,220 PSIG,A600,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,air (-22...257 ¦F),control small electrically driven air compressors
Also known as: 785901049616, 9013FHG12J52XC20

Specifications

Range: 150 PSI, 30 PSI, 70 - 150 PSI
Poles: 2
Type: Pressure Switch, Air Only
IP/NEMA Rating: NEMA 1
Volts AC: 575
Standards: California Proposition 65
Range: 150 PSI, 30 PSI, 70 - 150 PSI
Type: Pressure Switch, Air Only
Volts AC: 575
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)