Pressure Switch, Water, 40-60PSI Operating , 15-30PSI Differential

Item #: 523083
Cat #: 9013FSG2J24Q8
UPC: 785901151630
Sign In or Register to view pricing and more.
Pressure Switch, Water, 220 Max PSI, 40 - 60 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 NPSF Internal Plastic Flange Fitting

Overview

Pressure Switch, Water, 220 Max PSI, 40 - 60 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 NPSF Internal Plastic Flange Fitting
Also known as: 785901151630, 9013FSG2J24Q8

Specifications

Poles: 2
Type: Pressure Switch, Water, Electromechanical
IP/NEMA Rating: NEMA 1
Volts AC: 575
Standards: California Proposition 65
Range: 40 - 60 PSI, 15 - 30 PSI, 220 PSI
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch, Water, Electromechanical
Volts AC: 575
Range: 40 - 60 PSI, 15 - 30 PSI, 220 PSI

Customer Reviews

No reviews for this product
(0)