This product may not be available in all locations.
Matguard, Safedge Controller, 12VDC, IP40, DIN Rail Mount
Item #:
73129
Cat #:
440F-C251D
UPC:
611320217957
Sign In or Register to view pricing and more.
Documents & Guides
Matguard, Safedge Controller, 12VDC, IP40, DIN Rail Mount
Overview
Matguard, Safedge Controller, 12VDC, IP40, DIN Rail Mount
Our Bulletin 440F Safedge™ Controllers operate with our Bulletin 440F Safedge Safety Edge Profiles. The controllers continuously monitor the profile for actuation, and they generate an output signal when the profile is depressed.
Also known as: 611320217957, 440F-C251D
Specifications
Mounting: | DIN Rail |
Type: | Control Unit, Safedge |
IP/NEMA Rating: | IP40 |
Volts DC: | 12 |
Mounting: | DIN Rail |
IP/NEMA Rating: | IP40 |
Type: | Control Unit, Safedge |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)