Water Pump Pressure Switch, 30-50 PSI

Item #: 872712
Cat #: CHWPS3050D
UPC: 782116159215
Sign In or Register to view pricing and more.
Water Pump Pressure Switch. 30 - 50 PSI. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

Overview

Water Pump Pressure Switch. 30 - 50 PSI. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.
There are currently 10 million private water wells in the United States supplying 23 million people with water. Plus, 6,000 new wells are drilled every week. These wells all use motor-driven water pumps and require a pressure switch to control the opening and closing of electrical contacts in response to pressure changes.
Also known as: 782116159215, CHWPS3050D

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Type: Pressure Switch
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)