Temperature Sensor, Non-Display, -50 - 150D Celsius Range

Item #: 496260
Cat #: 837E-TD1BN2A4-D4
UPC: 612598492312
Sign In or Register to view pricing and more.
Documents & Guides
Temperature Sensor, -50 to +150 Degree, Celsius, 200 mm Probe Length, 4 - 20 mA Analog Output, 1/2 Inch NPT Male Connection

Overview

Temperature Sensor, -50 to +150 Degree, Celsius, 200 mm Probe Length, 4 - 20 mA Analog Output, 1/2 Inch NPT Male Connection
Also known as: 612598492312, 837E-TD1BN2A4-D4

Specifications

Poles: 2
Length: 200 mm
Type: Temperature Sensor
Family / Style: 837
Range: -50 - 150 C
Amps Range: 0.004 - 0.020
Poles: 2
Type: Temperature Sensor
Range: -50 - 150 C
Length: 200 mm
Family / Style: 837
Amps Range: 0.004 - 0.020

Customer Reviews

No reviews for this product
(0)