Current Switches

33 Found
NK Technologies

AC Current Switch, NO Contact, .75A Trip, Solid Core

Item #: 539836
CAT #: AS1-NOU-FT-GO
UPC:
Sign In or Register to view pricing and more.
Time Mark

Current Monitor, 5-25A Range, SPDT, 120/240VAC, 10A Contacts

Item #: 521412
CAT #: 173-25
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT OPERATED SWITCH

Item #: 539835
CAT #: AS1-NOU-CC
UPC:
Sign In or Register to view pricing and more.
Eaton

Power Supply

Item #: 800423
CAT #: EAC2420SP
UPC: 786685120607
Sign In or Register to view pricing and more.
Eaton

Current Switch, 1-150 Amp

Item #: 630496
CAT #: ECSNOASC
UPC: 786685120911
Sign In or Register to view pricing and more.
Eaton

C-h Ecsncasc Current Transformers

Item #: 949247
CAT #: ECSNCASC
UPC: 786685120959
Sign In or Register to view pricing and more.
Littelfuse

Relays Ac Current Transducer

Item #: 1405499
CAT #: TCSA50
UPC: 07945899935
Sign In or Register to view pricing and more.
Littelfuse

Industrial Relays Current Sensor

Item #: 1338775
CAT #: TCSHAA
UPC: 079458999433
Sign In or Register to view pricing and more.
Fantech

AC Current Sensing Switch Relay, 120V, 2.5A

Item #: 685377
CAT #: ACCS40
UPC:
Sign In or Register to view pricing and more.
Eaton

Currentwatch Series Current Transducer

Item #: 1135077
CAT #: EACR2420SC
UPC: 786685120706
Sign In or Register to view pricing and more.
Eaton

ETN ECSNOFSP Current Switch,SS,N.O.

Item #: 984686
CAT #: ECSNOFSP
UPC: 786685120942
Sign In or Register to view pricing and more.
Eaton

GFI SENSOR 5-10-30MA SS-DC NORM. DE-ENER. NC OUT 120VAC PWR

Item #: 106292
CAT #: EGF3NCDCDET3
UPC: 786685120874
Sign In or Register to view pricing and more.
Eaton

ETN ECSNCFSC CurrentWatch Series Cu

Item #: 948996
CAT #: ECSNCFSC
UPC: 786685120423
Sign In or Register to view pricing and more.
Eaton

CurrentWatch Series Current Switch

Item #: 634150
CAT #: ECSJ400SC
UPC: 786685120454
Sign In or Register to view pricing and more.
Eaton

ETN ECSNOFSCY1 CurrentWatch ECS Top

Item #: 994314
CAT #: ECSNOFSCY1
UPC: 786685348735
Sign In or Register to view pricing and more.
Eaton

C-h Ecsnoasp Current Transformers

Item #: 465598
CAT #: ECSNOASP
UPC: 786685120935
Sign In or Register to view pricing and more.
NK Technologies

AC Current Switch, NO Contact, .75A Trip, Solid Core

AC Current Switch, Normally Open Contact, .75 Amp Trip, Solid Core
Item #: 539836
CAT #: AS1-NOU-FT-GO
UPC:
Sign In or Register to view pricing and more.
Time Mark

Current Monitor, 5-25A Range, SPDT, 120/240VAC, 10A Contacts

Current Monitor, 5 - 25 Amp Range, @ 600 Volt AC, Single Pole, Double Throw, 10 Amp Output Contacts, 120/240 Volt AC Supply Voltage
Item #: 521412
CAT #: 173-25
UPC:
Sign In or Register to view pricing and more.
NK Technologies

CURRENT OPERATED SWITCH

CURRENT OPERATED SWITCH
Item #: 539835
CAT #: AS1-NOU-CC
UPC:
Sign In or Register to view pricing and more.
Eaton

Power Supply

Power Supply, Screw Terminals, 1.0% FS, Used with CurrentWatch EAC Top Terminal Current Sensor, Split-Core housing, 4-20mA analog output, 24 Vdc loop powered
Item #: 800423
CAT #: EAC2420SP
UPC: 786685120607
Sign In or Register to view pricing and more.
Eaton

Current Switch, 1-150 Amp

Current Switch, Solid-Core Housing, Self-Powered, Normally Open, Adjustable Set Point: 1 - 150 Amp. Includes: LED Indicator.
Item #: 630496
CAT #: ECSNOASC
UPC: 786685120911
Sign In or Register to view pricing and more.
Eaton

C-h Ecsncasc Current Transformers

Current Switch,ss,n.c.,solid Core,adjustable,w/led,selfpwr
Item #: 949247
CAT #: ECSNCASC
UPC: 786685120959
Sign In or Register to view pricing and more.
Littelfuse

Relays Ac Current Transducer

Industrial Relays Ac Current Transducer
Item #: 1405499
CAT #: TCSA50
UPC: 07945899935
Sign In or Register to view pricing and more.
Littelfuse

Industrial Relays Current Sensor

Industrial Relays Current Sensor
Item #: 1338775
CAT #: TCSHAA
UPC: 079458999433
Sign In or Register to view pricing and more.
Fantech

AC Current Sensing Switch Relay, 120V, 2.5A

AC Current Sensing Switch Relay, 120 Volt, 2.5 Amp
Item #: 685377
CAT #: ACCS40
UPC:
Sign In or Register to view pricing and more.
Eaton

Currentwatch Series Current Transducer

Currentwatch Series Current Transducer, 24 VCD Loop Powered, 100/150/200A Current Range
Item #: 1135077
CAT #: EACR2420SC
UPC: 786685120706
Sign In or Register to view pricing and more.
Eaton

ETN ECSNOFSP Current Switch,SS,N.O.

C-H ECSNOFSP CURRENT SWITCH S
Item #: 984686
CAT #: ECSNOFSP
UPC: 786685120942
Sign In or Register to view pricing and more.
Eaton

GFI SENSOR 5-10-30MA SS-DC NORM. DE-ENER. NC OUT 120VAC PWR

GFI SENSOR 5-10-30MA SS-DC NORM. DE-ENER. NC OUT 120VAC PWR
Item #: 106292
CAT #: EGF3NCDCDET3
UPC: 786685120874
Sign In or Register to view pricing and more.
Eaton

ETN ECSNCFSC CurrentWatch Series Cu

CURRENT SWITCH-SOLID CORE -NC
Item #: 948996
CAT #: ECSNCFSC
UPC: 786685120423
Sign In or Register to view pricing and more.
Eaton

CurrentWatch Series Current Switch

CurrentWatch Series Current Switch, Current Switch, UL94 V0 Flammability Rated Plastic enclosure, Monitor up to 175A, Switch up to 1A max AC, Isolated Solid State Relay, 1A at 240Vac, Screw Terminals
Item #: 634150
CAT #: ECSJ400SC
UPC: 786685120454
Sign In or Register to view pricing and more.
Eaton

ETN ECSNOFSCY1 CurrentWatch ECS Top

ETN ECSNOFSCY1 CURRENT SWITCH
Item #: 994314
CAT #: ECSNOFSCY1
UPC: 786685348735
Sign In or Register to view pricing and more.
Eaton

C-h Ecsnoasp Current Transformers

Current Switch Transformers, Ss, N.O., Split Core, Adjustable, W/Led, Selfpwr
Item #: 465598
CAT #: ECSNOASP
UPC: 786685120935
Sign In or Register to view pricing and more.
Page 1 of 3
33 Items found