Eddy Current Probe, Reverse Mount, 3/8-24 UNF Threads, 8mm Tip

Item #: 946539
Cat #: 1442-PR-0812E0210N
UPC: 825860190667
Sign In or Register to view pricing and more.
Documents & Guides
1442 Eddy Current Probe, Reverse Mount Probe, 8 mm / 2 mm (80 mils) probe diameter, 1.2 inches body length, 1 Meter cable length, No Armor

Overview

1442 Eddy Current Probe, Reverse Mount Probe, 8 mm / 2 mm (80 mils) probe diameter, 1.2 inches body length, 1 Meter cable length, No Armor
Also known as: 825860190667, 1442-PR-0812E0210N

Specifications

Diameter: 8 mm
Length: 1 meter
Type: Eddy Current Probe, Reverse Mount
Diameter: 8 mm
Type: Eddy Current Probe, Reverse Mount
Length: 1 meter

Customer Reviews

No reviews for this product
(0)