AC Current Sensor, 5-200A

Item #: 1021029
Cat #: LSRX
UPC: 07945899687
Sign In or Register to view pricing and more.
Documents & Guides
AC Current Sensor, Operating Current: 5-200A Continuous, Minimum Pull-in-Current: 4.5A (Typical), 7.0A (Max), Power: Induced From AC Conductor

Overview

AC Current Sensor, Operating Current: 5-200A Continuous, Minimum Pull-in-Current: 4.5A (Typical), 7.0A (Max), Power: Induced From AC Conductor
The LSRX is an AC current sensor designed to energize the output contact whenever 4.5 Amps or greater is present. The LSRX is used commonly as an AC current proof relay to indicate if a motor is operating. It can also be used to interlock fans, compressors and motors; to indicate equipment status such as feed rates, tool wear, loss of prime on pumps, mixer viscosity and all types of current sensing conditions or to stage pump motors, chillers, or other machinery. This device combines a current transformer (CT), transducer and high current output relay together to switch alarm circuits, contactors and most resistive or inductive loads. The LSRX can perform the function of an auxiliary contact, yet has the advantages of universal application and isolation.
Also known as: 07945899687, LSRX

Specifications

Type: Current Sensor
Standards: California Proposition 65
Type: Current Sensor
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)