Relay, Feeder Protection, 5A Inputs, 88-300VDC, 70-265VAC, 8 Outputs

Item #: 405613
Cat #: 750P5G5S5HIA20RE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Feeder Protection, 5 Amp, Phase, Zero Sequence, Sensitive Ground, Current Inputs, 88 - 300 Volt DC, 70 - 265 Volt AC, 8 x 4 - 20 mA, Analog Outputs, Red Breaker Closed LED, Enhanced Display, Larger LCD, Improved Key Pad

Overview

Relay, Feeder Protection, 5 Amp, Phase, Zero Sequence, Sensitive Ground, Current Inputs, 88 - 300 Volt DC, 70 - 265 Volt AC, 8 x 4 - 20 mA, Analog Outputs, Red Breaker Closed LED, Enhanced Display, Larger LCD, Improved Key Pad
Also known as: 750P5G5S5HIA20RE

Specifications

Mounting: Panel
Amps: 5
Type: Relay, Feeder Management
Volts DC Range: 300
Amps Range: 0.004 - 0.020
Mounting: Panel
Type: Relay, Feeder Management
Amps Range: 0.004 - 0.020
Amps: 5
Volts DC Range: 300

Customer Reviews

No reviews for this product
(0)