Voltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1A

Item #: 131630
Cat #: R1A0033WNPLPH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1AVoltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1A, with Label, Door Mount

Overview

Voltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1AVoltage Detector, Non-Contact, SafeSide Combo Unit, R-3W, 3 x R-1A, with Label, Door Mount
Also known as: R1A0033WNPLPH

Specifications

Mounting: Door
Volts DC Range: 30, 1000
Height: 4 in
Width: 9 in
Type: Voltage Detector/Indicator
Color: Yellow
Mounting: Door
Height: 4 in
Type: Voltage Detector/Indicator
Volts DC Range: 30, 1000
Width: 9 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)