Voltage Monitor, 3-Phase

Item #: 1155835
Cat #: 102A2
UPC: 079458990041
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Monitor 3-Phase, 190-480V AC MotorSaver® Series Functional Protection: Loss of any Phase, Under Voltage, Voltage Unbalance and Phase Reversal Includes: (1) General Purpose Relay, SPDT, 480 VA @ 240V AC, 10 Amp @ 240V AC and Adjustable 2 - 300 Second Restart Delay

Overview

Voltage Monitor 3-Phase, 190-480V AC MotorSaver® Series Functional Protection: Loss of any Phase, Under Voltage, Voltage Unbalance and Phase Reversal Includes: (1) General Purpose Relay, SPDT, 480 VA @ 240V AC, 10 Amp @ 240V AC and Adjustable 2 - 300 Second Restart Delay
The 102A is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-600VAC, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. A unique microcontroller-based voltage and phase-sensing circuit constantly monitors the 3-phase voltages to detect harmful power line conditions. When a harmful condition is detected, the output relay is deactivated after a specified trip delay. The output relay reactivates after power line conditions return to acceptable levels. The Model 102A includes advanced single LED diagnostics. Five different light patterns distinguish between faults and normal conditions.
Also known as: 079458990041, 102A2

Specifications

Type: Voltage Monitor
Phase: 3
Mounting: Panel
Standards: California Proposition 65
Type: Voltage Monitor
Mounting: Panel
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)