Power Monitor, 3PH, 480VAC, Phase Loss, Low Voltage

Item #: 71517
Cat #: A257B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Yellow, Detects Phase Loss, Low Voltage, Phase Reversal, 2.4 Watt, 10 Amp, Single Pole, Double Throw Contacts, Auto Reset

Overview

Power Monitor, 3-Phase, 480 Volt AC, Nominal Phase to Phase, 160 - 240 Volt AC, Adjustment Range, Yellow, Detects Phase Loss, Low Voltage, Phase Reversal, 2.4 Watt, 10 Amp, Single Pole, Double Throw Contacts, Auto Reset
Also known as: A257B

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Type: Power Monitor
Wattage: 3.700
Color: Yellow
Phase: 3
Amps: 10
Wattage: 3.700
Volts AC: 480
Type: Power Monitor
Color: Yellow

Customer Reviews

No reviews for this product
(0)