Power Monitor, 3-PH, 208/240VAC Input, 160-260VAC Range, 1.5W
Item #:
493052
Cat #:
B263
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 260 Volt AC Range, Single Pole, Double Throw Output Contacts, 1.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Overview
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 260 Volt AC Range, Single Pole, Double Throw Output Contacts, 1.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Also known as: B263
Specifications
Phase: | 3 |
Amps: | 10 |
Volts AC: | 240, 208 |
Type: | Power Monitor |
Wattage: | 1.500 |
Phase: | 3 |
Volts AC: | 240, 208 |
Wattage: | 1.500 |
Amps: | 10 |
Type: | Power Monitor |
Customer Reviews
No reviews for this product
(0)